Beli Timbangan Truk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  2. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  3. BUYERS PRODUCTS Truck Alarm System Backup (Alarm Keamanan Truk)
    Mulai

    Rp769.900

    BUYERS PRODUCTS Truck Alarm System Backup (Alarm Keamanan Truk)
    atribut:
    • UNSPSC: 25172105
    • Alarm Sound Level (dB): 97-97
    • Alarm Tone Type: Tonal
    • Alarm Type: Fixed
    • Color: Black
    • Current Drawn (A): 0.24
    • Duty Rating: Light-Duty
    • Features: Delivers a Low Frequency Tone That is Audible to Others; Sealed in Epoxy for Protection Against Dust, Moisture and Vibration
    • Height (in): 2-5/8
    • Housing Material: Nylon
    • IP Rating: IP65
    • Length (in): 1-5/8
    • Manufacturer Part Number: BA0972
    • Maximum Operating Temperature (°F): 122
    • Maximum Sound Level (dB): 97
    • Minimum Operating Temperature (°F): -22
    • Minimum Sound Level (dB): 97
    • Operating Voltage (V DC): 12-24
    • Standards: SAE J994
    • Width (inch): 4
  4. HELI Forklift Engine (Truk Forklift)
    Mulai

    Rp359.999.900

    HELI Forklift Engine (Truk Forklift)
    atribut:
    • Lifting Height (mm): 3000
  5. NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  6. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  7. ALCOFIND Alcohol Checker
    Mulai

    Rp1.599.900

    ALCOFIND Alcohol Checker
    Deskripsi:
    ALCOFIND AF-33 Alat ini didesain untuk penggunaan personal dan professional, Alat ini dapat digunakan untuk penegakan hukum kepolisian, perusahaan truk atau taksi, rumah sakit, sekolah, dan banyak lagi bidang industri lainnya.
    atribut:
    • Battery: AAAx2
  8. Richell Line Marker
    75%
    Mulai

    Rp94.900

    Richell Line Marker
    atribut:
    • Material: Synthetic rubber+re-cycled rubber
    • Set Contents: Without
    • Color: White
    • Width (mm): 200
    • Depth (mm): 90
    • Height (mm): 13
    • Accessories: None
    • Load Capacity (t): 10
    • Mounting Hole Diameter (mm): 5
  9. monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Mulai

    Rp779.900

    monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Compatible: US valve (open valve allowed)
    • Compatible Fluid: air
    • Maximum Operating Pressure (MPa): 0.8
    • Normal Working Pressure (MPa): 0.1 and 0.5
    • Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Hose Length (mm): About 650
    • Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
    • Minimum Scale (kPa): Ten
    • Overall Length (mm): 280
    • Type: Clip chuck
  10. HAKKO Tire Pressure Gauge for Measurement/Decompression (Pengukur Tekanan Ban)
    52%
    Mulai

    Rp1.999.900

    HAKKO Tire Pressure Gauge for Measurement/Decompression (Pengukur Tekanan Ban)
    Deskripsi:
    -Tire pressure can be measured and decompressed.-The scale is large F80mm.-The flashing luminous scale (PAT) is adopted.-You can fine-tune (depressurizing) by the button on hand.
  11. AutoGard Anti Rust Lubricant (Pelumas Anti Karat)
    Mulai

    Rp81.900

    AutoGard Anti Rust Lubricant (Pelumas Anti Karat)
    Deskripsi:
    Rubberized Undercoat - OriginalAutoGard Rubberized Undercoat - Original lapisan aspalnya berperan sebagai peredam kebisingan serta cocok untuk penikmat audio maupun keheningan dan ketenangan di tengah riuhnya jalanan perkotaan. Selain itu produk ini dapat Anda gunakan pada inner-fender dan under carriage pada mobil maupun truk, menjaga inner-fender dan under carriage kendaraan Anda lebih tahan benturan dari batu-batu kerikil pada saat melintas di medan yang kurang baik. Mengaplikasikannya pun mudah, tidak memerlukan mesin kompresor ataupun alat spesial.Tersedia dengan varian Asphalt Black 480gram.
    atribut:
    • Size (g): 480
  12. HAKKO Air Chuck Tire Gauge (for Measurement/Filling/Exhaust)
    Mulai

    Rp4.599.900

    HAKKO Air Chuck Tire Gauge (for Measurement/Filling/Exhaust)
    Deskripsi:
    -Measurement, boosting and reduction of tire pressure can be performed.-There are 3 functions (measuring, charging, exhausting) with one unit.-The large gauge Φ80mm of the high precision gauge.-The flashing luminous scale (PAT) is adopted.
    atribut:
    • Comments: For passenger cars, vans, trucks, buses
    • Measuring Range: 60 to 1200kPa
    • Min Scale: 20kPa
    • Total Length: 760mm
  13. JTC Torque Wrench (Kunci Torsi Otomotif)
    Mulai

    Rp2.999.900

    JTC Torque Wrench (Kunci Torsi Otomotif)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. Kennedy Battery Tester (Alat Tes Aki)
    Mulai

    Rp149.900

    Kennedy Battery Tester (Alat Tes Aki)
    Deskripsi:
    Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.
    atribut:
    • Suitable for use with: Lead Acid Batteries
    • Display Type: Manual
    • Product Number: BFT624
    • Part Number: KEN5031120K
  15. TRUSCO Tire Pressure Gauge
    Mulai

    Rp459.900

  16. Kennedy Petrol Engine Compression Tester
    Mulai

    Rp1.899.900

    Kennedy Petrol Engine Compression Tester
    Deskripsi:
    Suitable for all types of spark plugs. Finds faults in piston rings, valves, head gaskets and cylinder bores. Suitable for use on most petrol engine vehicles and motorcycles. Can be used on crankshaft seals in two-stroke engines. 195mm flexible hose. For use on 14mm and 18mm threads. Large easy to read scale 0-21bar/0-300psi. Air release valve to allow rapid re-testing.
    atribut:
    • Applications: Petrol engines
    • Weight Each: 440g
    • Suitable for the following engines: Suitable for all types of petrol engines Suitable for all types of spark plugs
    • Additional Features: 195mm flexible hose Large easy to read scale 0-21bar/0-300psi
    • Number of Pieces: 2
    • Part Number: KEN5031160K
  17. Superon Multi-Purpose Lubricant (Pelumas Serbaguna)
    Mulai

    Rp99.900

    Superon Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    Plastic safe, high di-electric strength cleaner, lubricant, moisture displacer, penetrant &corrosion inhibitor that loosens dirt, scale, rust……. Reopens jammed assemblies, cleans grease/grime and prevents electrical malfunctions caused by water penetration, humidity, condensation or corrosion. AREA’S OF USE:(a) Mechanical:Threaded assemblies, tools, molds, dies, electrical systems, precision machined components………..(b) Electrical:Motors, generators, electromechanical equipment’s, communication systems, re-opening jammed parts &assemblies…….Relays, contactors, switches.Coils, fuses, switch gears, circuit breakers.Ultra sensitive sensors.
    atribut:
    • Size (ml): 400
    • Product Type: Super 40
Daftar Harga Timbangan Truk Terbaru November 2026
GRAM Forklift Scale (Truk Forklift)Rp109.999.900
KESTONE Forklift (Truk Forklift)Rp29.999.900
BUYERS PRODUCTS Truck Alarm System Backup (Alarm Keamanan Truk)Rp769.900
HELI Forklift Engine (Truk Forklift)Rp359.999.900
Kennedy Scale Tang Scraper with BI Material Grip (Pengikis Cat Otomotif)Rp149.900
NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)Rp489.999.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.999.900
JTC Window Scale Adjustable Torque Wrench (Kunci Torsi Otomotif)Rp2.999.900
ALCOFIND Alcohol CheckerRp1.599.900
Richell Line MarkerRp94.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)